Buy more than* S$200* and get FREE SHIPPING

  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer

Disk Micrometer GMA-200

3.00 (1)
Item.#
01994474
Mfr.#
GMA-200
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
Dimensions c(mm)
118
Measuring Range (mm)
175 to 200
Type
Analog
TRUSCO Part Number
423-6637
Gauge Head Diameter (phi mm)
phi30
Dimension t (mm)
1
Dimension d (mm)
30
2014 TRUSCO Published Page
1-0812
Dimensions L (mm)
212.5
Dimensions b (mm)
15
Flatness (microm)
1.6
Measurable Module
0.7 to 11
Dimensions e (mm)
12
Dimensions a (mm)
6
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Student experiment
3
From Japan
On 2017-10-23 15:41:20
It shipped on the expected shipping date, so it arrived at a good timing. I used it immediately.
This review is about item#1994492.