Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer

Disk Micrometer GMA-25

3.00 (1)
Item.#
01994483
Mfr.#
GMA-25
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
Dimensions L (mm)
37.5
Dimensions b (mm)
14
Flatness (microm)
1
Measurable Module
0.5 to 6
Dimensions e (mm)
8
Dimension t (mm)
0.7
Dimensions a (mm)
6
Dimension d (mm)
20
Series
123
Dimensions c(mm)
25
Measuring Range (mm)
0 to 25
Type
Analog
TRUSCO Part Number
108-6383
Gauge Head Diameter (phi mm)
20
Instrumental Error (microm)
+/-4
Weight (g)
200
Type
Tooth thickness for
2014 TRUSCO Published Page
1-0812
Parallelism (microm)
4
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Student experiment
3
From Japan
On 2017-10-23 15:41:20
It shipped on the expected shipping date, so it arrived at a good timing. I used it immediately.
This review is about item#1994492.