Buy more than* S$200* and get FREE SHIPPING

  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer

Disk Micrometer GMA-50

3.00 (1)
Item.#
01994492
Mfr.#
GMA-50
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
Gauge Head Diameter (phi mm)
20
Instrumental Error (microm)
+/-4
Dimensions a (mm)
6
Dimension d (mm)
20
Dimensions c(mm)
32
Measuring Range (mm)
25 - 50
Type
Analog type
TRUSCO Part Number
108-6391
Parallelism (microm)
4
Measurable Module
0.5 - 6
Dimensions e (mm)
8
Dimension t (mm)
0.7
Type
For tooth thickness
Series
123
Dimensions L (mm)
62.5
Dimensions b (mm)
14
Flatness (microm)
1
Description 2
Spur gears measure the displacement over a number of teeth of the helical gear.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Student experiment
3
From Japan
On 2017-10-23 15:41:20
It shipped on the expected shipping date, so it arrived at a good timing. I used it immediately.
This review is about item#1994492.