Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer

Disk Micrometer GMA-75

3.00 (1)
Item.#
01994501
Mfr.#
GMA-75
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
2014 TRUSCO Published Page
1-0812
Dimensions c(mm)
49
Measuring Range (mm)
50 to 75
Type
Analog
TRUSCO Part Number
108-6405
Gauge Head Diameter (phi mm)
20
Dimension t (mm)
0.7
Parallelism (microm)
(4 + maximum measuring length / 50) (rounded up)
Dimension d (mm)
20
Series
123
Dimensions L (mm)
87
Dimensions b (mm)
11
Flatness (microm)
1
Measurable Module
0.5 to 6
Dimensions e (mm)
8
Dimensions a (mm)
5.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Student experiment
3
From Japan
On 2017-10-23 15:41:20
It shipped on the expected shipping date, so it arrived at a good timing. I used it immediately.
This review is about item#1994492.