Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Outside Micrometer

Outside Micrometer M310-25

5.00 (3)
Item.#
01994553
Mfr.#
M310-25
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Regulator
Ratchet stop
Instrumental Error (microm)
+/-2
Flatness (microm)
0.6
TRUSCO Part Number
219-5950
Type
Outside of the standard
Scale Interval (mm)
0.01
Parallelism (microm)
2
Measuring Range (mm)
0 - 25
Series
102
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I am using it to measure paper thickness.
5
From Japan
On 2017-02-13 07:42:16
I feel it is handy, feeling of use, good. I was saved because the paper was able to be measured. I also feel that it is reasonable if I make it from the function.
This review is about item#01994553.
At the time of inspection
5
From Japan
On 2016-09-19 22:03:28
It is highly accurate, easy to operate, easy to maintain, very convenient.
This review is about item#1994571.
Polishing size meter
5
From Japan
On 2013-11-15 21:51:03
ease of use
This review is about item#01994553.