Buy more than* S$200* and get FREE SHIPPING

  • Outside Micrometer

Outside Micrometer M310-50

5.00 (3)
Item.#
01994562
Mfr.#
M310-50
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Regulator
Ratchet stop
Measuring Range (mm)
25 - 50
Type
Outside of the standard
Parallelism (microm)
2
Scale Interval (mm)
0.01
TRUSCO Part Number
219-5968
Instrumental Error (microm)
+/-2
Flatness (microm)
0.6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I am using it to measure paper thickness.
5
From Japan
On 2017-02-13 07:42:16
I feel it is handy, feeling of use, good. I was saved because the paper was able to be measured. I also feel that it is reasonable if I make it from the function.
This review is about item#01994553.
At the time of inspection
5
From Japan
On 2016-09-19 22:03:28
It is highly accurate, easy to operate, easy to maintain, very convenient.
This review is about item#1994571.
Polishing size meter
5
From Japan
On 2013-11-15 21:51:03
ease of use
This review is about item#01994553.