Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Outside Micrometer

Outside Micrometer M310-75

4.75 (4)
Item.#
01994571
Mfr.#
M310-75
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Regulator
Ratchet stop
Type
Standard outside
Instrumental Error (microm)
0.6
Flatness (microm)
+/-2
TRUSCO Part Number
219-5976
Scale Interval (mm)
0.01
2014 TRUSCO Published Page
1-0802
Parallelism (microm)
2
Measuring Range (mm)
50 to 75
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I purchased it by replacing it.
4
From Japan
On 2018-05-29 15:01:58
I am glad that there are many Mitutoyo lineups of micrometer safe. Please continue to improve.
This review is about item#1994553.
I am using it to measure paper thickness.
5
From Japan
On 2017-02-13 07:42:16
I feel it is handy, feeling of use, good. I was saved because the paper was able to be measured. I also feel that it is reasonable if I make it from the function.
This review is about item#01994553.
At the time of inspection
5
From Japan
On 2016-09-19 22:03:28
It is highly accurate, easy to operate, easy to maintain, very convenient.
This review is about item#1994571.
Polishing size meter
5
From Japan
On 2013-11-15 21:51:03
ease of use
This review is about item#01994553.