Buy more than* S$200* and get FREE SHIPPING

  • Outside Micrometer

Outside Micrometer M320-25AA

5.00 (1)
Item.#
01994596
Mfr.#
M320-25AA
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Instrumental Error (microm)
+/-1
Flatness (microm)
0.3
Regulator
Ratchet stop
Measuring Range (mm)
0 - 25
TRUSCO Part Number
108-6014
Parallelism (microm)
1
Scale Interval (mm)
0.001
Series
102
Type
For external use
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of inspection
5
From Japan
On 2016-07-17 01:03:07
It was able to accurately measure the dimensions
This review is about item#01994596.