Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Count External Micrometer

Count External Micrometer M810-100

Item.#
01994623
Mfr.#
M810-100
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
0.6
Scale Interval (mm)
0.01
TRUSCO Part Number
311-3302
Measuring Range (mm)
75 to 100
Minimum Display / Scale Interval (mm)
0.01
Series
193
2014 TRUSCO Published Page
1-0803
Parallelism (microm)
2 + maximum measuring length / 100 (rounded down)