Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Count External Micrometer

Count External Micrometer M810-25

Item.#
01994684
Mfr.#
M810-25
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
0.6
Scale Interval (mm)
0.01
Type
Count external
TRUSCO Part Number
108-5786
Parallelism (microm)
2+ maximum measurement length /100 (fraction rounded up)
Minimum Display / Scale Interval (mm)
0.01
Series
193
Measuring Range (mm)
0 - 25
Instrumental Error (microm)
+/- (1+ maximum measurement length /75) (fraction rounded up)