Buy more than* S$200* and get FREE SHIPPING

  • Count External Micrometer

Count External Micrometer M810-50

Item.#
01994727
Mfr.#
M810-50
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
0.6
Scale Interval (mm)
0.01
TRUSCO Part Number
108-5794
Measuring Range (mm)
25 - 50
Parallelism (microm)
2+ maximum measurement length /100 (fraction rounded up)
Minimum Display / Scale Interval (mm)
0.01
Series
193
Type
Count external
Instrumental Error (microm)
+/- (1+ maximum measurement length /75) (fraction rounded up)