Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Count External Micrometer

Count External Micrometer M810-75

Item.#
01994736
Mfr.#
M810-75
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
0.6
Scale Interval (mm)
0.01
TRUSCO Part Number
108-5808
Type
Count outside
Measuring Range (mm)
50 to 75
Parallelism (microm)
2 + maximum measuring length / 100 (rounded down)
Minimum Display / Scale Interval (mm)
0.01
Series
193
Weight (kg)
0.379
2014 TRUSCO Published Page
1-0803
Instrumental Error (microm)
+ / - (1 + maximum measuring length / 75) (rounded up)