Buy more than* S$200* and get FREE SHIPPING

  • Count External Micrometer

Count External Micrometer M820-25

Item.#
01994754
Mfr.#
M820-25
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
0.6
Series
193
Type
Outside of count
TRUSCO Part Number
108-6294
Instrumental Error (microm)
+/- (1+ maximum measurement length /75) (fraction upvaluation)
Minimum Display / Scale Interval (mm)
0.001
Scale Interval (mm)
0.001 (with a vernier scale)
Measuring Range (mm)
0 - 25
Parallelism (microm)
2+ maximum measurement length /100 (fraction upvaluation)