Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Count External Micrometer

Count External Micrometer M820-50

5.00 (1)
Item.#
01994763
Mfr.#
M820-50
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
0.6
Series
193
TRUSCO Part Number
108-6308
Type
Count external
Parallelism (microm)
2+ maximum measurement length /100 (fraction rounded up)
Minimum Display / Scale Interval (mm)
0.001
Measuring Range (mm)
25 - 50
Scale Interval (mm)
0.001 (with a vernier scale)
Instrumental Error (microm)
+/- (1+ maximum measurement length /75) (fraction rounded up)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I purchased it by replacing it.
5
From Japan
On 2018-05-29 15:01:37
I am glad that there are many Mitutoyo lineups of micrometer safe. Please continue to improve.
This review is about item#1994754.