Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Count External Micrometer
  • Count External Micrometer
  • Count External Micrometer

Count External Micrometer M820-75

5.00 (1)
Item.#
01994772
Mfr.#
M820-75
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
0.6
Series
193
Measuring Range (mm)
50 to 75
Parallelism (microm)
2 + maximum measuring length / 100 (rounded down)
Minimum Display / Scale Interval (mm)
0.001
2014 TRUSCO Published Page
1-0802
TRUSCO Part Number
423-6912
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I purchased it by replacing it.
5
From Japan
On 2018-05-29 15:01:37
I am glad that there are many Mitutoyo lineups of micrometer safe. Please continue to improve.
This review is about item#1994754.