Buy more than* S$200* and get FREE SHIPPING

  • Outside Micrometer
  • Outside Micrometer
  • Outside Micrometer

Outside Micrometer OM-150

4.40 (10)
Item.#
01994806
Mfr.#
OM-150
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Interval (mm)
0.01
Dimensions c(mm)
94
Flatness (microm)
0.6
Series
103
Measuring Range (mm)
125 - 150
Instrumental Error (microm)
+/- (1+ maximum measurement length /75) (fraction upvaluation)
TRUSCO Part Number
108-5298
Dimensions b (mm)
19
Dimensions a (mm)
5.7
Dimensions L (mm)
158.2
Type
Outside of the standard
Parallelism (microm)
2+ maximum measurement length /100 (fraction upvaluation)
Customer Reviews
5 star 7
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Measurement of disk rotor thickness etc.
5
From Japan
On 2016-09-08 21:47:08
Although it did not need accuracy up to here as far as the purpose, price is also cheap and it is handy because it is hard to measure with calipers. This price is satisfactory enough.
This review is about item#1994517.
When maintenance of the motorcycle
5
From Japan
On 2016-08-16 19:51:02
Purchase movement for measurement of valve shim is smooth and easy to use
This review is about item#1994517.
Measure product
5
From Japan
On 2016-06-07 17:49:31
Mitutoyo made so relieved!
This review is about item#01994526.
measurement
3
From Japan
On 2016-04-13 20:34:10
It is reliable because it is Mitutoyo
This review is about item#01994797.
Maintenance work
5
From Japan
On 2015-05-16 17:16:49
The movement is smooth and easy to use.
This review is about item#01994517.
Part inspection
3
From Japan
On 2015-02-25 13:31:30
There was no particular problem.
This review is about item#01994781.
Part inspection
3
From Japan
On 2015-02-25 13:25:18
There is no problem in particular.
This review is about item#01994517.
quality management
5
From Japan
On 2014-10-25 18:49:20
Again MITSUTOYO precision is required, so ultimately stick to the manufacturer. But it was saved by a reasonable price
This review is about item#01994517.
Measurement of lens thickness
5
From Japan
On 2013-04-03 19:37:41
It is the same as the micro used currently. I do not feel particularly trouble.
This review is about item#01994526.
Measurement of plate thickness
5
From Japan
On 2013-02-14 08:41:21
no problem
This review is about item#01994517.