Buy more than* S$200* and get FREE SHIPPING

  • Outside Micrometer
  • Outside Micrometer
  • Outside Micrometer

Outside Micrometer OM-200

Item.#
01994824
Mfr.#
OM-200
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Interval (mm)
0.01
Flatness (microm)
0.6
Series
103
Measuring Range (mm)
175 - 200
TRUSCO Part Number
108-5310
Instrumental Error (microm)
+/- (1+ maximum measurement length /75) (fraction upvaluation)
Dimensions b (mm)
19
Dimensions a (mm)
6.3
Dimensions L (mm)
208.8
Type
Outside of the standard
Dimensions c(mm)
118
Parallelism (microm)
2+ maximum measurement length /100 (fraction upvaluation)