Buy more than* S$200* and get FREE SHIPPING

  • Outside Micrometer

Outside Micrometer OM-400

Item.#
01994903
Mfr.#
OM-400
Package Qty.
1PC
Ship pack of
1
479.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Scale Interval (mm)
0.01
Dimensions L (mm)
428
2014 TRUSCO Published Page
1-0801
Dimensions c(mm)
224
Flatness (microm)
1.0
Parallelism (microm)
2 + maximum measuring length / 100 (rounded down)
Series
103
Measuring Range (mm)
375 to 400
TRUSCO Part Number
108-5417
Dimensions b (mm)
28
Dimensions a (mm)
18