Outside Micrometer OM-75
(10)
Item.#
01994955
Mfr.#
OM-75
Package Qty.
1PC
Ship pack of
1
Item Feature
Scale Interval (mm)
0.01
Flatness (microm)
0.6
Series
103
Measuring Range (mm)
50 - 75
TRUSCO Part Number
108-5174
Instrumental Error (microm)
+/- (1+ maximum measurement length /75) (fraction rounded up)
Dimensions b (mm)
12
Dimensions a (mm)
2.8
Dimensions L (mm)
80.3
Type
Standard external
Dimensions c(mm)
49
Parallelism (microm)
2+ maximum measurement length /100 (fraction rounded up)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
7
4 star
0
3 star
3
2 star
0
1 star
0
Review Rating:
10 Customer Reviews
The reviews are automatic translation.
Measurement of disk rotor thickness etc.
From Japan
On 2016-09-08 21:47:08
Although it did not need accuracy up to here as far as the purpose, price is also cheap and it is handy because it is hard to measure with calipers. This price is satisfactory enough.
When maintenance of the motorcycle
From Japan
On 2016-08-16 19:51:02
Purchase movement for measurement of valve shim is smooth and easy to use
Measure product
From Japan
On 2016-06-07 17:49:31
Mitutoyo made so relieved!
measurement
From Japan
On 2016-04-13 20:34:10
It is reliable because it is Mitutoyo
Maintenance work
From Japan
On 2015-05-16 17:16:49
The movement is smooth and easy to use.
Part inspection
From Japan
On 2015-02-25 13:31:30
There was no particular problem.
Part inspection
From Japan
On 2015-02-25 13:25:18
There is no problem in particular.
quality management
From Japan
On 2014-10-25 18:49:20
Again MITSUTOYO precision is required, so ultimately stick to the manufacturer. But it was saved by a reasonable price
Measurement of lens thickness
From Japan
On 2013-04-03 19:37:41
It is the same as the micro used currently. I do not feel particularly trouble.
Measurement of plate thickness
From Japan
On 2013-02-14 08:41:21
no problem
Customers Who Bought This Item Also Bought
Top