Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer

Interchangeable Anvils Type Outside Micrometer OMC-150

Item.#
01994973
Mfr.#
OMC-150
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Type
Replacement anvil-type external
Flatness (microm)
0.6
Dimensions B (mm)
93
Dimensions C (phi mm)
18
Micrometer Head Stroke (mm)
25
Standard Rod
3
Replacement Anvil Number
6
Instrumental Error (microm)
+/- (4+ maximum measurement length /75) (fraction upvaluation)
Dimensions I (mm)
M1:0 M2:25 M3:50 M4:75 M5:100 M6:125
TRUSCO Part Number
310-6411
Dimensions C (mm)
phi18
Dimensions A (mm)
M1:135 M2:110 M3:85 M4:60 M5:35 M6:10
Minimum Display / Scale Interval (mm)
0.01
Series
104
Dimensions L (mm)
164.5
Measuring Range (mm)
0 - 150
Parallelism (microm)
(2+ maximum measurement length /100) (fraction rounded up)