Buy more than* S$200* and get FREE SHIPPING

  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer

Interchangeable Anvils Type Outside Micrometer OMC-300

Item.#
01994982
Mfr.#
OMC-300
Package Qty.
1PC
Ship pack of
1
629.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
phi18
2014 TRUSCO Published Page
1-0804
Dimensions C (phi mm)
18
Micrometer Head Stroke (mm)
25
Standard Rod
3
Replacement Anvil Number
6
TRUSCO Part Number
108-6120
Parallelism (microm)
(2 + maximum measuring length / 100) (rounded off round down)
Dimensions B (mm)
169
Dimensions A (mm)
M1:135 M2:110 M3:85 M4:60 M5:35 M6:10
Minimum Display / Scale Interval (mm)
0.01
Series
104
Dimensions L (mm)
314.5
Measuring Range (mm)
150 to 300
Flatness (microm)
0.6
Dimensions I (mm)
M1:150 M2:175 M3:200 M4:225 M5:250 M6:275