Buy more than* S$200* and get FREE SHIPPING

  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer

Interchangeable Anvils Type Outside Micrometer OMC-400

Item.#
01994991
Mfr.#
OMC-400
Package Qty.
1PC
Ship pack of
1
689.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Measuring Range (mm)
300 to 400
Flatness (microm)
1.0 or less
Dimensions B (mm)
224
Dimensions A (mm)
M3:87 M4:62 M5:37 M6:12
Minimum Display / Scale Interval (mm)
0.01
Series
104
Dimensions L (mm)
425
Parallelism (microm)
(2 + maximum measuring length / 100) (rounded off round down)
TRUSCO Part Number
423-7013
Dimensions C (mm)
phi21
2014 TRUSCO Published Page
1-0804
Dimensions C (phi mm)
21
Micrometer Head Stroke (mm)
25
Standard Rod
2
Replacement Anvil Number
4
Dimensions I (mm)
M3:300 M4:325 M5:350 M6:375