Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer
  • Interchangeable Anvils Type Outside Micrometer

Interchangeable Anvils Type Outside Micrometer OMC-500

Item.#
01995007
Mfr.#
OMC-500
Package Qty.
1PC
Ship pack of
1
809.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Micrometer Head Stroke (mm)
25
Standard Rod
2
Replacement Anvil Number
4
TRUSCO Part Number
423-7021
Dimensions C (mm)
phi21
2014 TRUSCO Published Page
1-0804
Dimensions C (phi mm)
21
Parallelism (microm)
(2 + maximum measuring length / 100) (rounded off round down)
Series
104
Dimensions L (mm)
525
Measuring Range (mm)
400 to 500
Flatness (microm)
1.0 or less
Dimensions B (mm)
273
Dimensions A (mm)
M3:87 M4:62 M5:37 M6:12
Minimum Display / Scale Interval (mm)
0.01
Dimensions I (mm)
M3:400 M4:425 M5:450 M6:475