Buy more than* S$200* and get FREE SHIPPING

  • Blade Micrometer

Blade Micrometer BLM-25

5.00 (2)
Item.#
01995165
Mfr.#
BLM-25
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
8
Measurement Depth (mm)
6.5
Minimum Displayed Amount (mm)
0.01
Parallelism (microm)
3
Type
Analog-A
Type
Straight-type blade
TRUSCO Part Number
105-3345
Dimensions c(mm)
30
Blade Thickness (mm)
0.75
2014 TRUSCO Published Page
1-0810
Dimensions a (mm)
15
Series
122
Dimensions L (mm)
55.3
Measuring Range (mm)
0-25
2015 Trusco Published Pages
1 0864
Instrumental Error (microm)
+ / Chromatography (2+ maximum measuring length / 75) (rounded up)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of product
5
From Japan
On 2016-06-07 17:40:28
As shown in the photograph. Since the tip is thin and wider, it is useful to measure the groove diameter. Since Mitutoyo Made is safe.
This review is about item#01995201.
Dimensional inspection
5
From Japan
On 2014-12-04 13:47:06
In particular, there is no problem. Because it was in a hurry, it was good to immediately arrived.
This review is about item#01995165.