Buy more than* S$200* and get FREE SHIPPING

  • Digimatic Micrometer
  • Digimatic Micrometer
  • Digimatic Micrometer
  • Digimatic Micrometer

Digimatic Micrometer BMD-25

Item.#
01995271
Mfr.#
BMD-25
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Display
Analog
Series
115
Dimension D (phi mm)
10
TRUSCO Part Number
105-2225
Minimum Displayed Amount (mm)
0.01
Type
Double spherical surface
Measuring Range (mm)
0 - 25
Instrumental Error (microm)
+/- (2+ maximum measurement length /75) (fraction rounded up)