Buy more than* S$200* and get FREE SHIPPING

  • Point Micrometer
  • Point Micrometer
  • Point Micrometer

Point Micrometer CPM15-100

Item.#
01995341
Mfr.#
CPM15-100
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Measuring Surface Shape
Point type
TRUSCO Part Number
423-6467
2014 TRUSCO Published Page
1-0807
Dimensions b (mm)
17
Point Angle (Degree)
15
Measuring Range (mm)
75 to 100
Minimum Displayed Amount (mm)
0.01
Specification
Analog
Dimensions c(mm)
79
Dimensions a (mm)
15.3
Dimensions L (mm)
132.8