Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point Micrometer
  • Point Micrometer
  • Point Micrometer
  • Point Micrometer

Point Micrometer CPM15-25

Item.#
01995357
Mfr.#
CPM15-25
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Surface Shape
Point type
2014 TRUSCO Published Page
1-0807
Dimensions b (mm)
10
Point Angle (Degree)
15
Measuring Range (mm)
0 to 25
Specification
Analog
Type
Point
Minimum Displayed Amount (mm)
0.01
Dimensions c(mm)
38
Dimensions a (mm)
12.8
Dimensions L (mm)
55.3
TRUSCO Part Number
105-2748
Series
112
Instrumental Error (microm)
+ / - (2 + maximum measuring length / 75) (rounded up)