Buy more than* S$200* and get FREE SHIPPING

  • Point Micrometer
  • Point Micrometer
  • Point Micrometer

Point Micrometer CPM15-50

Item.#
01995366
Mfr.#
CPM15-50
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Surface Shape
Point type
Series
112
Dimensions c(mm)
49
Dimensions a (mm)
12.8
Dimensions L (mm)
80.3
TRUSCO Part Number
423-6483
Minimum Displayed Amount (mm)
0.01
2014 TRUSCO Published Page
1-0807
Dimensions b (mm)
12
Point Angle (Degree)
15
Measuring Range (mm)
25 to 50
Specification
Analog