Buy more than* S$200* and get FREE SHIPPING

  • Point Micrometer
  • Point Micrometer
  • Point Micrometer

Point Micrometer CPM15-75

Item.#
01995375
Mfr.#
CPM15-75
Package Qty.
1PC
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Measuring Surface Shape
Point type
Dimensions b (mm)
14
Point Angle (Degree)
15
Measuring Range (mm)
50 to 75
Specification
Analog
Dimensions c(mm)
60
Minimum Displayed Amount (mm)
0.01
Dimensions a (mm)
12.8
Dimensions L (mm)
105.3
TRUSCO Part Number
423-6505
2014 TRUSCO Published Page
1-0807