Buy more than* S$200* and get FREE SHIPPING

  • Depth Digimatic Micrometer
  • Depth Digimatic Micrometer
  • Depth Digimatic Micrometer

Depth Digimatic Micrometer DMC60-50

5.00 (1)
Item.#
01995594
Mfr.#
DMC60-50
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rod Diameter (mm)
4
Scale Interval (mm)
0.01
Base Dimensions (mm)
63.5x16
Measuring Range (mm)
0 - 50
TRUSCO Part Number
108-7410
Measuring Surface (rod) Flatness
0.3 ?M
Parallelism, Standard Surface and Measuring Surface
(4 + Maximum measuring length / 50) microm (fraction rounded up)
Instrumental Error of the Body
+/-3
The Number of Rods
2
Series
129
Type
Depth
Specification
Clamp and pressure regulator attached
Rod Reference Error
+/- (2 + Maximum measuring length / 75) ?m (fraction rounded up)
Reference Surface Flatness
Reference plane length 63.5 mm 1.3 ?m Reference plane length 101.6 mm 2?m
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dimensional inspection
5
From Japan
On 2014-12-04 13:47:57
There is no problem in particular.
This review is about item#01995594.