Buy more than* S$200* and get FREE SHIPPING

  • Depth Micrometer
  • Depth Micrometer
  • Depth Micrometer

Depth Micrometer DMS100-25

Item.#
01995603
Mfr.#
DMS100-25
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-11
Now we ship to...
...see all
Item Feature
Instrumental Error (microm)
+/-3
Series
128
2014 TRUSCO Published Page
1-0848
Base Dimensions (mm)
101.6x16
Weight (g)
250
TRUSCO Part Number
423-6581
Scale Interval (mm)
0.01
Type
Depth
Rod Diameter (mm)
4
Measuring Range (mm)
0 to 25
Overall Length (mm)
84.5
Flatness (microm)
1.3 2 (63.5mm length of the reference plane) (101.6mm length of the reference plane)