Buy more than* S$200* and get FREE SHIPPING

  • Depth Micrometer
  • Depth Micrometer
  • Depth Micrometer

Depth Micrometer DMS60-25

Item.#
01995612
Mfr.#
DMS60-25
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Instrumental Error (microm)
+/-3
Series
128
Base Dimensions (mm)
63.5x16
TRUSCO Part Number
157-5309
Scale Interval (mm)
0.01
Type
Depth
Measuring Range (mm)
0 - 25
Flatness (microm)
1.3 (reference plane length 63.5mm) 2 (reference plane length 101.6mm)