Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Caliper Type Inside Micrometer
  • Caliper Type Inside Micrometer
  • Caliper Type Inside Micrometer

Caliper Type Inside Micrometer IMP-150

5.00 (1)
Item.#
01995646
Mfr.#
IMP-150
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0813
Series
145
TRUSCO Part Number
108-6677
Scale Interval (mm)
0.01
Measuring Range (mm)
125 to 150
Caution
An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement work
5
From Japan
On 2008-06-21 16:14:06
Reliability is outstanding as the product is Mitutoyo. The price was also a great deal to buy.
This review is about item#01995673.