Buy more than* S$200* and get FREE SHIPPING

  • Caliper Type Inside Micrometer
  • Caliper Type Inside Micrometer
  • Caliper Type Inside Micrometer

Caliper Type Inside Micrometer IMP-30

5.00 (1)
Item.#
01995673
Mfr.#
IMP-30
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Caliper, internal (analog)
Series
145
TRUSCO Part Number
108-6626
Caution
An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required.
Scale Interval (mm)
0.01
Measuring Range (mm)
5 - 30
Instrumental Error (microm)
+/- (4+ maximum measurement length /25) (fraction rounded up)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement work
5
From Japan
On 2008-06-21 16:14:06
Reliability is outstanding as the product is Mitutoyo. The price was also a great deal to buy.
This review is about item#01995673.