Buy more than* S$200* and get FREE SHIPPING

  • Inside Micrometers Extension Rod Type

Inside Micrometers Extension Rod Type IMZ-1000

5.00 (1)
Item.#
01995707
Mfr.#
IMZ-1000
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Micrometer Head Stroke (mm)
13
Series
137
TRUSCO Part Number
423-6840
The Number of Rods
Eight (13,25,50,100,100,200,200,300mm)
Scale Interval (mm)
0.01
Measuring Range (mm)
50 to 1000
2014 TRUSCO Published Page
1-0812
Caution
An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to measure inner diameter of structure.
5
From Japan
On 2017-03-14 15:03:12
Although not so many surveys throughout the year, I am satisfied with the usability accuracy.
This review is about item#1995707.