Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inside Micrometers Extension Rod Type

Inside Micrometers Extension Rod Type IMZ-150

5.00 (1)
Item.#
01995716
Mfr.#
IMZ-150
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Micrometer Head Stroke (mm)
13
2014 TRUSCO Published Page
1-0812
Measuring Range (mm)
50 to 150
Caution
An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required.
Scale Interval (mm)
0.01
Series
137
TRUSCO Part Number
423-6858
The Number of Rods
Three (13,25,50mm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to measure inner diameter of structure.
5
From Japan
On 2017-03-14 15:03:12
Although not so many surveys throughout the year, I am satisfied with the usability accuracy.
This review is about item#1995707.