Buy more than* S$200* and get FREE SHIPPING

  • Inside Micrometers Extension Rod Type

Inside Micrometers Extension Rod Type IMZ-300

5.00 (1)
Item.#
01995734
Mfr.#
IMZ-300
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Micrometer Head Stroke (mm)
13
Measuring Range (mm)
50 to 300
Type
Tsugiashi style inside for
Series
137
Caution
An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required., An additional standard gauge(ring gauge, etc.) to adjust the zero point is required.
Scale Interval (mm)
0.01
TRUSCO Part Number
108-7002
2014 TRUSCO Published Page
1-0812
Instrumental Error (microm)
+ / - (Number + maximum measuring length / 50 of 3 + rod) (rounded up)
The Number of Rods
Five (13, 25, 50, 50, 100mm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to measure inner diameter of structure.
5
From Japan
On 2017-03-14 15:03:12
Although not so many surveys throughout the year, I am satisfied with the usability accuracy.
This review is about item#1995707.