Buy more than* S$200* and get FREE SHIPPING

  • Inside Micrometers Extension Rod Type
  • Inside Micrometers Extension Rod Type
  • Inside Micrometers Extension Rod Type

Inside Micrometers Extension Rod Type IMZ-500

5.00 (1)
Item.#
01995743
Mfr.#
IMZ-500
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-03-14
Now we ship to...
...see all
Item Feature
Micrometer Head Stroke (mm)
13
Series
137
TRUSCO Part Number
108-7011
Instrumental Error (microm)
+/- (number + maximum measuring length / 50 of 3 + rod) (rounded up)
Scale Interval (mm)
0.01
Measuring Range (mm)
50 to 500
Type
Tsugiashi style inside for
The Number of Rods
Six (13,25,50,50,100,200 mm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to measure inner diameter of structure.
5
From Japan
On 2017-03-14 15:03:12
Although not so many surveys throughout the year, I am satisfied with the usability accuracy.
This review is about item#1995707.