Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 149 Series Micro Meter Head, Standard Form
  • 149 Series Micro Meter Head, Standard Form
  • 149 Series Micro Meter Head, Standard Form

149 Series Micro Meter Head, Standard Form MHM1-15

Item.#
01995813
Mfr.#
MHM1-15
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Series
149
Instrumental Error (microm)
+/-2
Scale Interval (mm)
0.001
Weight (g)
55
Specification
Refractory metal tip on measurement surface Flat tip Straight stem
Type
Standard
Point Shape
Plane
Measuring Range (mm)
0 - 15
TRUSCO Part Number
423-6947