Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dial Indicator, Small
  • Dial Indicator, Small
  • Dial Indicator, Small

Dial Indicator, Small 1003

5.00 (2)
Item.#
01996583
Mfr.#
1003
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
5
Long Needle 1 Turn (mm)
1
(Indication Error) Single Rotation (microm)
+/-11
Stem Diameter (phi mm)
8
Dimensions I (mm)
6
Dimensions C (mm)
36
Dimensions E (mm)
15
Dimension F (mm)
9.5
Dimensions A (mm)
20
Series
1
Back Cover Specification
With lug
Measuring Range (mm)
0 - 4
1/10 Rotation Adjacent Error (micrometer)
8
(Indication Error) Total Measuring Range (microm)
+/-13
Return Error (microm)
6
Dimension G(mm)
12.8
Outer Frame Diameter (mm)
36
Dimensions B (mm)
39.5
Dimensions D (mm)
13
Scale
0-50-0
Scale Interval (mm)
0.01
Dimension H (mm)
32
Measuring Force (N)
Less than 1.4
TRUSCO Part Number
105-3264
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Inside
5
From Japan
On 2016-06-10 15:59:29
Even small it has no problem at all. Misuto Yushi.
It is a core.
5
From Japan
On 2015-11-18 17:56:55
After all, Mitutoyo.
This review is about item#85863084.