Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator, Small

Dial Indicator, Small 1003B

5.00 (2)
Item.#
01996592
Mfr.#
1003B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
5
Long Needle 1 Turn (mm)
1
(Indication Error) Single Rotation (microm)
+/-11
Stem Diameter (phi mm)
8
Dimensions I (mm)
6
Dimensions C (mm)
36
Dimensions E (mm)
15
Dimension F (mm)
9.5
Dimensions A (mm)
20
Series
1
Back Cover Specification
Flat
Measuring Range (mm)
0 to 4
1/10 Rotation Adjacent Error (micrometer)
8
(Indication Error) Total Measuring Range (microm)
+/-13
Return Error (microm)
6
Dimension G(mm)
12.8
Outer Frame Diameter (mm)
36
Dimensions B (mm)
39.5
Dimensions D (mm)
13
Scale
0-50-0
Scale Interval (mm)
0.01
Dimension H (mm)
32
Measuring Force (N)
1.4 or less
TRUSCO Part Number
262-9704
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Inside
5
From Japan
On 2016-06-10 15:59:29
Small but totally no problem. Indeed Mitutoyo.
It's core.
5
From Japan
On 2015-11-18 17:56:55
After all Mitutoyo.
This review is about item#85863084.