Test Indicators, Lever-Type Dial Indicator TI TI-612H
(5)
Item.#
01996967
Mfr.#
TI-612H
Package Qty.
1PC
Ship pack of
1
Item Feature
Type
Vertical type
Gauge Head
With super hard carbide 2phi
Scale
0-100-0
Scale Interval (mm)
0.002
Dimensions L (mm)
14.7
Back Cover Specification
Flat back cover
Dimension D (phi mm)
33
Dimensions A (mm)
17
Series
513
Measuring Range (mm)
0.2
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
It is used for core sinking of lathe machining.
From Japan
On 2015-08-05 17:53:39
There is no particular problem. I wonder if the dial is a bit small.
Centering. Parallel
From Japan
On 2014-06-07 16:40:24
It is easy to see. It is understandable.
Measurement of gear backlash etc.
From Japan
On 2014-04-30 14:08:41
The dial is yellow and the pointer is easy to read.
Lathe operation
From Japan
On 2013-11-14 12:38:33
Because memory back is yellow, it is easy to see. The measuring range of the thing which used before was 0.5 mm, but it was good that it was 0.8 mm. Mitutoyo products have been used for a long time.
Centering work
From Japan
On 2013-10-30 15:03:37
It was able to be used without problems
Customers Who Bought This Item Also Bought
Top