Buy more than* S$200* and get FREE SHIPPING

  • Test Indicators, Lever-Type Dial Indicator TI

Test Indicators, Lever-Type Dial Indicator TI TI-623H

4.60 (5)
Item.#
01996976
Mfr.#
TI-623H
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Cover Specification
Flat back cover
Series
513
Measuring Range (mm)
1
Type
Vertical type
Scale
0-50-0
Scale Interval (mm)
0.01
Dimension D (phi mm)
33
Dimensions L (mm)
44.5
TRUSCO Part Number
105-4171
Gauge Head
With carbide 2phi
Dimensions A (mm)
17
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
It is used for core sinking of lathe machining.
4
From Japan
On 2015-08-05 17:53:39
There is no particular problem. I wonder if the dial is a bit small.
This review is about item#01997064.
Centering. Parallel
5
From Japan
On 2014-06-07 16:40:24
It is easy to see. It is understandable.
This review is about item#01996967.
Measurement of gear backlash etc.
5
From Japan
On 2014-04-30 14:08:41
The dial is yellow and the pointer is easy to read.
This review is about item#01997064.
Lathe operation
5
From Japan
On 2013-11-14 12:38:33
Because memory back is yellow, it is easy to see. The measuring range of the thing which used before was 0.5 mm, but it was good that it was 0.8 mm. Mitutoyo products have been used for a long time.
This review is about item#01997064.
Centering work
4
From Japan
On 2013-10-30 15:03:37
It was able to be used without problems
This review is about item#01997064.