Buy more than* S$200* and get FREE SHIPPING

  • Test Indicators, Lever-Type Dial Indicator TI
  • Test Indicators, Lever-Type Dial Indicator TI
  • Test Indicators, Lever-Type Dial Indicator TI

Test Indicators, Lever-Type Dial Indicator TI TI-133H

4.70 (10)
Item.#
01997021
Mfr.#
TI-133H
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Scale
0-25-0
Scale Interval (mm)
0.01
Dimensions L (mm)
22.3
Type
Vertical type
Back Cover Specification
Flat back cover
Dimension D (phi mm)
39
Dimensions A (mm)
17
Series
513
Measuring Range (mm)
0.5
TRUSCO Part Number
106-1879
Gauge Head
With carbide 2phi
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
When measuring the blurring of the axis
5
From Japan
On 2016-11-21 16:50:49
Since manufacturers things can trust, we are satisfied because the usability good.
This review is about item#1997082.
Parallel out of the vice of a desktop milling
5
From Japan
On 2016-11-06 12:56:06
Used in parallel out of desktop milling device attached to the magnet arm. I had been using ordinary dial gauge, but was very spear hardly, but it is simple and it is lever-type. It is safe because Mitutoyo that, glad I bought it.
This review is about item#1997021.
Out rotary table core
5
From Japan
On 2016-11-03 00:39:03
Indeed we feel that Mitutoyo. This movement is also OK also feeling smooth on.
This review is about item#01997003.
engine
5
From Japan
On 2016-03-25 17:48:57
Good!
This review is about item#01997012.
Centering of a lathe, in the milling machine work, surface, centering, etc.
5
From Japan
On 2016-01-31 17:43:47
Yourself, a person who is going to machine tools as a hobby, Mind you that not a professional. Although general-purpose of the dial gauge have, because it is not type in the "lever type", If you want to measure, there is hardly in a position to fix, it takes always time to measure, value Had or not accurate. This product, since "lever type", such restrictions are relaxed, also, the sensing lever Sensitive and, even with a weak force, precisely in order to follow-up, set-up of the measurement is more easily accurate It became, rose reproducibility. In addition, the tip of the cantilever is thin, so small, that can not be measured until now situation However, it became possible measurement. May be the visibility of the display, we are satisfied. Since the line-up of many products, if you buy for the first time, how a good or I choose, Lost It may be, and watch such a scene that is actually used in such as video site, "doing this To say that I I Do "things use on you understand it, it might be useful in the selection of the product.
This review is about item#01997012.
In the measurement of the machining center
5
From Japan
On 2015-04-06 16:12:15
We use in the measurement of the machining center. I use to measure the flatness, but we can use stable. Memory is because also easy to see truly Mitutoyo.
This review is about item#01997021.
In a test of glass polishing
4
From Japan
On 2014-09-09 14:18:16
It was easy to use.
This review is about item#01996994.
Adjustment of the core-surface of the rotating device
5
From Japan
On 2013-06-01 14:14:55
Size is easy-to-see.
This review is about item#01997003.
True circle check of a lathe
3
From Japan
On 2013-03-22 09:32:32
Always usability of the street. But I bought a previous MonotaRO brand because it had lost immediately pin Again Mitutoyo is good.
This review is about item#01997046.
Measurement of work and, to centering.
5
From Japan
On 2010-11-02 21:18:32
φ8 of the stem also set if even better.
This review is about item#01997012.