Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Test Indicator, Lever Type Dial Gauge, TI

Test Indicator, Lever Type Dial Gauge, TI TI-213H

2.50 (2)
Item.#
01997055
Mfr.#
TI-213H
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Measuring Force (N)
0.3 or less
Return Error (microm)
3
Scale
0-40-0
Series
513
Type
Suichokugata
Adjacent Error (micrometer)
5
Body Weight (g)
50
Accuracy in Entire Advance Range (microm)
8
Scale Interval (mm)
0.01
Measuring Range (mm)
0.8
Repeat Accuracy (micro m)
3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Centering of workpieces
1
From Japan
On 2017-03-25 10:55:41
After ordering, there was contact with selling stop, it could not be purchased. Insufficient management of product information.
This review is about item#86894315.
It is an item necessary for mold manufacturing
4
From Japan
On 2015-02-05 11:56:41
The fixing rod is hard and hard to come off. In our company there are times when the fixing rod is necessary and when it is not necessary,
This review is about item#01997055.