Buy more than* S$200* and get FREE SHIPPING

  • 547 series depth gauge (Digimatic type)

547 series depth gauge (Digimatic type) 547-211

5.00 (1)
Item.#
01997116
Mfr.#
547-211
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Stroke (mm)
12.7
Measuring Range (mm)
0 - 200
TRUSCO Part Number
108-8122
Extension Rod
5 pieces (10, 20, 30, 30, 100 mm)
Flatness (microm)
5
Minimum Displayed Amount (mm)
0.01
Type
Digital type
Specification
Super hard carbide measuring terminal
Base Dimensions (mm)
Length: 63.5 Width: 16
Measuring Force (N)
1.5 or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For measuring jigs inside the company
5
From Japan
On 2014-07-30 13:50:59
Previously, we used analog type, but it has become old and changed to digital type because accurate measurement has become necessary. I decided it was cheapest amongst the estimates I got to the trading company etc. I was able to shop with polite and confident shipping items. I was satisfied very much because the cost was also cheapest and the use impression was good neat manufacturer.
This review is about item#86900685.