Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digimatic Thickness Gauge

Digimatic Thickness Gauge 547-301

4.67 (3)
Item.#
01997125
Mfr.#
547-301
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Depth (mm)
30
Measuring Force (N)
1.5 or less
Measuring Range (mm)
0 - 10
Type
Digital
Indication Error
+/-20 or less
Specification
Gauge head and anvil parallelism (micro m) 10 or less
Gauge Head (mm)
phi10 flat
Scale Interval (mm)
0.01
Weight (g)
255
TRUSCO Part Number
108-8092
Anvil (mm)
phi10 flat
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to measure the thickness of the product
4
From Japan
On 2017-03-28 09:33:25
For use for proofreading, it was still better if calibrated products could be obtained at the same time as purchasing a new one.
This review is about item#86894446.
In order to measure the thickness of scraps
5
From Japan
On 2015-06-02 16:28:08
It is truly Mitutoyo. You can measure accurately and easily. I am happy if the price is a bit cheaper. There are plenty of people I want but expensive, so my hands are not quite handy.
This review is about item#86894446.
Product measurement
5
From Japan
On 2014-04-02 21:38:07
I have a reputation for Mitutoyo brand. Since there is an intersection judgment function, good / bad judgment is obvious at a glance. Since corrective action is easy before deviating from the inspection standards, defects are prevented in advance. Speaking luxury, there is no complaints if there is a coolant proof performance.
This review is about item#01997125.