Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 511 Series Bore Cylinder Gauge

511 Series Bore Cylinder Gauge CGF-150

Item.#
01997265
Mfr.#
CGF-150
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Repeat Precision (micrometer)
2
Large Range Pricision
5
Stroke (mm)
1.2
Anvil (Piece)
11
TRUSCO Part Number
108-7614
Adjacent Error (micrometer)
2
Series
511
Sub-anvil
50mm
Measuring Range (mm)
50 to 150
Compatible
Recommended dial gauge: No.2972, 2046FB (scale interval 0.01mm) No.2900FB, 2109FB, 2113FB (scale interval 0.001mm) cylinder gauge-only ABS Digimatic indicator: No.543-264B (minimum amount 0.001mm Display ) protective cover: No.21DZ000