Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 511 Series Bore Cylinder Gauge

511 Series Bore Cylinder Gauge CGF-35

Item.#
01997274
Mfr.#
CGF-35
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Repeat Precision (micrometer)
2
Large Range Pricision
5
Stroke (mm)
1.2
2014 TRUSCO Published Page
1-0864
Measuring Range (mm)
15 to 35
Compatible
Recommended dial gauge: No.2972,2046FB (eye amount 0.01mm) No.2900FB, 2109FB, 2113FB (eye amount 0.001mm) cylinder gauge dedicated ABS Digimatic indicator: No.543-264B (minimum display amount 0.001mm) protection hippopotamus : No.21DZ000
Adjacent Error (micrometer)
2
Series
511
Sub-anvil
35mm
Anvil (Piece)
11
TRUSCO Part Number
108-7584