Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 511 Series Bore Cylinder Gauge

511 Series Bore Cylinder Gauge CGF-60

Item.#
01997283
Mfr.#
CGF-60
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Repeat Precision (micrometer)
2
Large Range Pricision
5
Stroke (mm)
1.2
Anvil (Piece)
6
TRUSCO Part Number
108-7592
Adjacent Error (micrometer)
2
Series
511
2014 TRUSCO Published Page
1-0864
Measuring Range (mm)
35 to 60
Compatible
Recommended dial gauge: No.2972,2046FB (eye amount 0.01mm) No.2900FB, 2109FB, 2113FB (eye amount 0.001mm) cylinder gauge dedicated ABS Digimatic indicator: No.543-264B (minimum display amount 0.001mm) protection hippopotamus : No.21DZ000